Shop BESA LIGHTING

Friz Cord Pendant, White Linen, Satin Nickel Finish, 1x9W LED

  • Mfr # 1JT-FRIZLN-LED-SN
  • Zoro # G406139219

product price: 
$
454.50
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1JT-FRIZLN-LED-SN
Zoro #
G406139219
UPC #
767893274566
Country of Origin
Türkiye
Color
White
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Fixture Wattage
9W
Housing Material
Steel
Rated Life
30,000 hr
CRI
90+
Dimmable
Yes
Color Temperature
3000 K
Max. Fixture Wattage
9W
Includes
Lamps
Fixture Type
Cord
Lamp Quantity
1
Material
Steel
Standards
UL; cUL
Bulb Technology
LED
Lumens
800
Shade Color
White
Lamp Shape
A19
Fixture Socket Type
GU24
Shade Finish
White Linen

Dimensions

Maximum Hanging Length
10 Ft.
Shade Diameter
5 in
Shade Length
5 in
Shade Height
16 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in

Description

Designed with an applied Linen decor to mimic the popular tightly woven fabric, the Friz is an open-bottom cylinder of handcrafted European glass with a look that will stand the test of time. White Linen is an attractive look of woven textures of white and gray decors. The cord pendant fixture is equipped with a 10' SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.