
Bolla Vanity, Cocoon, Satin Nickel Finish, 4x60W Incandescent (Discontinued)
- Mfr # 4WZ-412260-SN
- Zoro # G006138568
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4WZ-412260-SN
Zoro #
G006138568
UPC #
767893752590
Country of Origin
Türkiye
Dimensions
Height
6.875
Length
30.3125
Depth
7
Shade Height
5.25 in.
Shade Length/Depth
5.875 in.
Shade Width
5.875 in.
Details
Color
Cocoon
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
4
Housing Material
Brass/Steel
Bulb Technology
Standard
Fixture Wattage
60W
Metal Finish
Satin Nickel
Bulb Base
E26 Medium base
Description
The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Cocoon glass is a frosted glass with interesting threads of opaque white swirling throughout. This décor is full of textured and creates a point of interest to any room. When lit this glass features a dimensional effect from the whites lines that are interlaced at various levels. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated The vanity fixture is equipped with sleek arcing die cast lamp holders and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.