
Bolla Vanity, Opal Matte, Chrome Finish, 3x60W Incandescent (Discontinued)
- Mfr # 3WZ-412207-CR
- Zoro # G906137838
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3WZ-412207-CR
Zoro #
G906137838
UPC #
767893937836
Country of Origin
China
Dimensions
Height
6.875
Length
22.4375
Depth
7
Shade Height
5.25 in.
Shade Length/Depth
5.875 in.
Shade Width
5.875 in.
Details
Color
Opal Matte
Housing Finish
Chrome
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Housing Material
Brass/Steel
Fixture Wattage
60W
Lamp Quantity
3
Bulb Technology
Standard
Bulb Base
E26 Medium base
Metal Finish
Chrome
Description
The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with sleek arcing die cast lamp holders and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.