Bolla Vanity, Opal Matte, Satin Nickel Finish, 3x9W LED

  • Mfr # 3WZ-412207-LED-SN

  • Zoro # G206137989


product price: $895.50
/ea
Free Shipping & Returns

Key Features

Color
Opal Matte
Height
6.875
Length
22.4375
Housing Finish
Satin Nickel
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WZ-412207-LED-SN
Zoro #
G206137989
UPC #
767893954932
Country of Origin
China

Dimensions

Height
6.875
Length
22.4375
Depth
7
Shade Width
5.875 in.
Shade Height
5.25 in.
Shade Length/Depth
5.875 in.

Details

Color
Opal Matte
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
3
Housing Material
Brass/Steel
Fixture Wattage
9W
Bulb Technology
LED
Metal Finish
Satin Nickel
Bulb Base
GU24

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with sleek arcing die cast lamp holders and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.