
Bolo Vanity, Clear/Frost, Satin Nickel Finish, 4x40W Halogen (Discontinued)
- Mfr # 4WF-BOLOFR-SN
- Zoro # G906142511
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4WF-BOLOFR-SN
Zoro #
G906142511
UPC #
767893246792
Country of Origin
China
Dimensions
Height
5.9
Length
30
Depth
4.625
Shade Length/Depth
3.5 in.
Shade Width
3.5 in.
Shade Height
3.5 in.
Details
Color
Clear
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Modern
Shade Material
Glass
Fixture Wattage
40W
Bulb Technology
Standard
Housing Material
Steel
Lamp Quantity
4
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin
Description
The Bolo Vanity is comprised of an appealling cube-shaped clear machined crystal, accented by an interesting inner frosting to diffuse the light source. The splash of concealed LED illumination through the solid crystal makes the Bolo a stunning display of light refractions. Each cube is cantilevered from the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.