
Boxer Ceiling, Opal/Smoke, Finish, 1x30W LED (Discontinued)
- Mfr # BOXERSMC-LED
- Zoro # G806140501
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BOXERSMC-LED
Zoro #
G806140501
UPC #
767893279462
Country of Origin
Türkiye
Dimensions
Length
12
Height
3
Depth
12
Shade Width
12 in.
Shade Length/Depth
12 in.
Shade Height
2.625 in.
Details
Lamp Type
Board
Voltage
120V
Glass Color
Gray
Lamp Quantity
1
Housing Material
Aluminum
Fixture Wattage
30W
Style
Modern
Bulb Base
Integrated
Description
The low profile Boxer flush mount uses a multi-layered glass, with two softly radiused square sections fused onto a flat opti-white glass. The upper portion is opal with a contemporary polished finish, and the lower section is an elegant smoke transparent blown glass. The tranquil glow has a low-key harmonious display that exudes warmth, and when lit the stylish glass becomes truly vitalizing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.