
Bravo Cord Pendant, Black/Gold Bubble, Satin Nickel Finish, 1x60W Incandescent (Discontinued)
- Mfr # 1JT-BRAVOBK-SN
- Zoro # G806137341
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1JT-BRAVOBK-SN
Zoro #
G806137341
UPC #
767893241551
Country of Origin
Türkiye
Details
Color
gold
Housing Finish
Satin Nickel
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Lamp Quantity
1
Bulb Technology
Standard
Material
Brass/Steel
Fixture Wattage
60W
Fixture Type
Cord
Description
The Bravo Black/Gold Pendant is a transitional design composed of a transparent gold geometric-shaped glass, with a bottom angled point and black painted framing along the perimeter of the glass. The pleasing glow of light through each shade's golden tint make for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.