
Bravo Cord Pendant, Bronze/Gold Bubble, Black Finish, 1x60W Incandescent (Discontinued)
- Mfr # 1JT-BRAVOBR-BK
- Zoro # G206137378
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-BRAVOBR-BK
Zoro #
G206137378
UPC #
767893241568
Country of Origin
Türkiye
Details
Color
gold
Housing Finish
Bronze
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Fixture Wattage
60W
Lamp Quantity
1
Bulb Technology
Standard
Material
Brass/Steel
Fixture Type
Cord
Description
The Bravo Black/Gold Pendant is a transitional design composed of a transparent gold geometric-shaped glass, with a bottom angled point and black painted framing along the perimeter of the glass. The pleasing glow of light through each shade's golden tint make for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.