Bree 16 Outdoor Sconce, White Acrylic, Silver Finish, 2x60W Incandescent

  • Mfr # BREE16-WA-SL

  • Zoro # G806137044


product price:  $969.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
16.25
Length
10
Glass Color
White
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BREE16-WA-SL
Zoro #
G806137044
UPC #
767893192570
Country of Origin
United States

Dimensions

Height
16.25
Length
10
Width
3.75 in

Details

Voltage
120V
Glass Color
White
Fixture Wattage
60W
Lamp Type
B10
Lamp Quantity
2
Housing Material
Aluminum
Damp/Wet Rating
Wet
Lamp Base
Medium base
Series
Bree
Item
Sconce
Lens Material
Acrylic
Dimmable
Yes
Finish
Silver
Style
Contemporary
Lamp Included
No

Description

Our Bree collection is built for outdoor use, but the handsome faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Silver finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.