Shop VAXCEL
See all product information
Create Account
Dunbar 1 Light Matte Black and Gold Contemporary Outdoor Wall Sconce Metal Shade
- Mfr # T0682
- Zoro # G612118459
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
12 in
Height
9.5 in
Length
12.75 in
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0682
- Zoro #
- G612118459
- UPC #
- 884656751802
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Height
- 9.5 in
- Length
- 12.75 in
- Size
- 12 in W x 9.5 in H x 12.75 in D
Details
- Voltage
- 120V
- Watts
- 60W
- Finish
- Matte Black and Gold
- Lamp Included
- No
- Lamp Quantity
- 1
- Lamp Type
- E26 Medium - LED Compatible
- Color
- Black
- Material
- Metal
- Shade Name
- Metal Shade
- Shape
- Cone
- Shade Material
- Metal
- Damp/Wet Rating
- Wet
- Style
- Contemporary
- Collection Name
- Dunbar
- Dimmable
- Yes
Description
The combination of matte black and gold finishes brings contemporary style to the Dunbar collection. A tapered metal shade provides downward dark sky lighting and features a textured knurled ring accent. Ideal for use on outdoor patios, entryways, and garages. Equally suited for indoor use such as the bath, hallway, or kitchen spaces.
- Weather resistant metal material provides long lasting durability
- Metal shade provides bright illumination and a contemporary feel
- Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- 12-in W x 9.5-in H x 12.75-in D
- Open bottom for quick bulb changing convenience
- Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
- Mounting hardware and instruction manual included for easy installation
- 1 year limited warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.