
Bree 26 Outdoor Sconce, White Acrylic, Bronze Finish, 3x8W LED (Discontinued)
- Mfr # BREE26-WA-LED-BR
- Zoro # G406137024
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BREE26-WA-LED-BR
Zoro #
G406137024
UPC #
767893128869
Country of Origin
United States
Dimensions
Height
26.375
Length
10
Details
Voltage
120V
Glass Color
White
Housing Material
Aluminum
Lamp Type
A19
Lamp Quantity
3
Fixture Wattage
8W
Description
Our Bree collection is built for outdoor use, but the handsome faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.