Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brella Mini Sconce, Mocha, Chrome Finish, 1x40W Halogen

  • Mfr # 1SW-467983-CR

  • Zoro # G106139014


product price: $256.50
/ea
Free Shipping & Returns

Key Features

Height
8
Fixture Voltage
120V
Glass Color
Almond
Lamp Quantity
1
Lamp Type
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-467983-CR
Zoro #
G106139014
UPC #
767893611316
Country of Origin
China

Dimensions

Height
8
Length
6

Details

Fixture Voltage
120V
Glass Color
Almond
Lamp Quantity
1
Lamp Type
T5
Housing Material
Steel
Fixture Wattage
40W

Description

Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Mocha glass is a pressed glass that features a cream color that is marbleized with brown. This décor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.