Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Taylor 5.25in 1-Light Old Satin Bronze Industrial Indoor Wall Sconce with Clear Glass Shade
- Mfr # 69501-OSB
- Zoro # G510385342
product price:Â
$
87.15
/ea
Key Features
Finish
Old Satin Brass
Glass Color
Clear Glass
Standards
UL/CUL
Light Source
Incandescent
Safety Rated
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69501-OSB
- Zoro #
- G510385342
- UPC #
- 046335096240
- Country of Origin
- China
- Finish
- Old Satin Brass
- Glass Color
- Clear Glass
- Standards
- UL/CUL
- Light Source
- Incandescent
- Safety Rated
- Damp
- Number of Lights
- 1
- Connection Type
- Hard Wired
Description
Taylor wall sconces offers clear glass shades for a clean, fresh look that has taken hold in today's home interior light fixtures. The protective old satin brass finish adds sophistication to this light fixture and allows the filament style light bulb to play a part in the design. These light fixtures come with everything you need for easy installation with the shades in the up or down position. Made from durable steel for long-lasting style in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.