Brella Mini Sconce, Oak, Bronze Finish, 1x5W LED
- Mfr # 1SW-4679OK-LED-BR
- Zoro # G806139895
product price:Â
$
306.00
/ea
Free Shipping & Returns
Key Features
Height
8
Fixture Voltage
120V
Glass Color
Beige
Fixture Wattage
5W
Bulb Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1SW-4679OK-LED-BR
- Zoro #
- G806139895
- UPC #
- 767893097615
- Country of Origin
- Türkiye
- Fixture Voltage
- 120V
- Glass Color
- Beige
- Fixture Wattage
- 5W
- Bulb Technology
- LED
- Housing Material
- Steel
- Housing Finish
- Bronze
- Lamp Type
- T3
- Lamp Quantity
- 1
- Color
- Oak
Dimensions
- Height
- 8
- Length
- 6
Description
Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.