Shop BESA LIGHTING
See all product information
Create Account
Brella Mini Sconce, Oak, Chrome Finish, 1x40W Halogen
- Mfr # 1SW-4679OK-CR
- Zoro # G906139924
product price:Â
$
256.50
/ea
Free Shipping & Returns
Key Features
Height
8
Fixture Voltage
120V
Glass Color
Beige
Fixture Wattage
40W
Lamp Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1SW-4679OK-CR
- Zoro #
- G906139924
- UPC #
- 767893611330
- Country of Origin
- Türkiye
Dimensions
- Height
- 8
- Length
- 6
Details
- Fixture Voltage
- 120V
- Glass Color
- Beige
- Fixture Wattage
- 40W
- Lamp Quantity
- 1
- Lamp Type
- T5
- Housing Material
- Steel
Description
Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.