
Brella Mini Sconce, Solare, Satin Nickel Finish, 1x40W Halogen
Mfr # 1SW-4679SL-SN
Zoro # G106139649
product price: $256.50
/ea
Free Shipping & Returns
Key Features
Height
8
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Red
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1SW-4679SL-SN
Zoro #
G106139649
UPC #
767893612856
Country of Origin
China
Dimensions
Height
8
Length
6
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Red
Housing Finish
Satin Nickel
Housing Material
Steel
Lamp Quantity
1
Lamp Type
T5
Fixture Wattage
40W
Bulb Technology
Standard
Color
Solare
Description
Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Solare glass is a pressed glass that features swirls of white throughout clear glass, which then is colored with a translucent mix of red-orange to yellow. This décor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.