This item is Discontinued.

Besa Lighting Cafe 12 Cord Pendant, White/Frost, Bronze Finish, 1x9W LED 1XT-CAFE12WF-LED-BR

Cafe 12 Cord Pendant, White/Frost, Bronze Finish, 1x9W LED (Discontinued)

  • Mfr # 1XT-CAFE12WF-LED-BR
  • Zoro # G606137701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-CAFE12WF-LED-BR
Zoro #
G606137701
UPC #
767893278946
Country of Origin
Türkiye

Dimensions

Shade Diameter
2.375 in
Maximum Hanging Length
10 Ft.
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in
Shade Height
12 in
Shade Length
2.375 in
Canopy/Fitter Diameter
5 in

Details

Color
White
Housing Finish
Bronze
Lamp Type
MR16
Mounting
Dry
Voltage
12V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Color Temperature
3000K
Fixture Wattage
9W
Material
Steel
Bulb Technology
LED
CRI
90+
Dimmable
Yes
Includes
Lamps
Housing Material
Steel
Rated Life
25000
Standards
ETL; cETL
Lamp Quantity
1
Fixture Type
Cord
Max. Fixture Wattage
9W
Lumens
670
Shade Color
White
Lamp Shape
MR16
Shade Finish
White/Frost
Fixture Socket Type
GU5.3 Bi-pin

Description

Our Cafe pendant offers a timeless streamlined look, with a long graceful shade designed to focus the illumination downward. Enhancing the design is a bottom portion of the shade that is elegantly frosted, offering a visually pleasing glow to peek through. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.