This item is Discontinued.

Besa Lighting Cafe 18 Pendant, White/Frost, Black Finish, 1x9W LED 1XT-CAFE18WF-LED-BK

Cafe 18 Pendant, White/Frost, Black Finish, 1x9W LED (Discontinued)

  • Mfr # 1XT-CAFE18WF-LED-BK
  • Zoro # G706137922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-CAFE18WF-LED-BK
Zoro #
G706137922
UPC #
767893279059
Country of Origin
Türkiye

Dimensions

Maximum Hanging Length
10 Ft.
Shade Diameter
2.35 in
Shade Height
18 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in
Shade Length
2.35 in
Canopy/Fitter Diameter
5 in
Width
2.35 in
Height
18 in
Length
2.35 in

Details

Color
White
Housing Finish
Black
Lamp Type
MR16
Mounting
Dry
Voltage
12V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Dimmable
Yes
Standards
ETL; cETL
Housing Material
Steel
Fixture Type
12V Fixed-Connect Pendant
Fixture Wattage
9W
CRI
90+
Rated Life
25000
Includes
Lamps
Bulb Technology
LED
Material
Steel
Max. Fixture Wattage
9W
Lamp Quantity
1
Color Temperature
3000K
Lumens
670
Shade Color
White
Shade Finish
White/Frost
Fixture Socket Type
GU5.3 Bi-pin
Lamp Shape
MR16
Location Rating
Dry
Lamp Base
GU5.3 Bi-pin
Series
Cafe
Lamp Included
Yes

Description

Our Cafe pendant offers a timeless streamlined look, with a long graceful shade designed to focus the illumination downward. Enhancing the design is a bottom portion of the shade that is elegantly frosted, offering a visually pleasing glow to peek through. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.