
Camino Cord Pendant, Amber Matte, Bronze Finish, 1x5W LED
Mfr # 1BT-567480-LED-BR
Zoro # G416467005
product price:Â $542.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Lamp Included
Yes
Number of Lights
1
Lamp Base
G9 Bi-pin
Series
Camino
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BT-567480-LED-BR
Zoro #
G416467005
UPC #
767893144067
Country of Origin
China
Dimensions
Width
2.5 in
Height
10 in
Length
2.5 in
Details
Dimmable
Yes
Lamp Included
Yes
Number of Lights
1
Lamp Base
G9 Bi-pin
Series
Camino
Material
Brass/Steel
Shade Material
Glass
Style
Contemporary
Item
Pendant
Voltage
120V
Color
Amber Matte
Damp/Wet Rating
Damp
Housing Finish
Bronze
Description
Camino is a softly tapered narrow cylinder, creating a refined contemporary look. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.