Camino Cord Pendant, Opal Matte, Satin Nickel Finish, 1x5W LED

  • Mfr # 1BT-567407-LED-SN

  • Zoro # G816467025


product price:  $542.99
/ea
Free Shipping & Returns

Key Features

Color
Opal Matte
Style
Contemporary
Shade Material
Glass
Damp/Wet Rating
Damp
Lamp Base
G9 Bi-pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1BT-567407-LED-SN
Zoro #
G816467025
UPC #
767893144012
Country of Origin
China

Dimensions

Width
2.5 in
Height
10 in
Length
2.5 in

Details

Color
Opal Matte
Style
Contemporary
Shade Material
Glass
Damp/Wet Rating
Damp
Lamp Base
G9 Bi-pin
Number of Lights
1
Housing Finish
Satin Nickel
Series
Camino
Material
Brass/Steel
Voltage
120V
Item
Pendant
Dimmable
Yes
Lamp Included
Yes

Description

Camino is a softly tapered narrow cylinder, creating a refined contemporary look. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.