
Camino Cord Pendant, Ruby Matte, Satin Nickel Finish, 1x5W LED
Mfr # 1BT-5674RM-LED-SN
Zoro # G816467018
product price:Â $542.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Series
Camino
Damp/Wet Rating
Damp
Material
Brass/Steel
Color
Ruby Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BT-5674RM-LED-SN
Zoro #
G816467018
UPC #
767893144173
Country of Origin
China
Dimensions
Height
10 in
Length
2.5 in
Width
2.5 in
Details
Series
Camino
Item
Pendant
Damp/Wet Rating
Damp
Material
Brass/Steel
Color
Ruby Matte
Style
Contemporary
Shade Material
Glass
Dimmable
Yes
Voltage
120V
Lamp Base
G9 Bi-pin
Housing Finish
Satin Nickel
Number of Lights
1
Lamp Included
Yes
Description
Camino is a softly tapered narrow cylinder, creating a refined contemporary look. Our Ruby Matte glass is a deep red cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and vibrant. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.