
Canto 5 Mini Sconce, Bicolor Orange/Pina, Satin Nickel Finish, 1x40W Halogen (Discontinued)
- Mfr # 1SW-5131OP-SN
- Zoro # G706141097
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1SW-5131OP-SN
Zoro #
G706141097
UPC #
767893903268
Country of Origin
Türkiye
Dimensions
Height
8
Length
5
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Orange
Bulb Technology
Standard
Lamp Type
T5
Housing Material
Steel
Fixture Wattage
40W
Lamp Quantity
1
Housing Finish
Satin Nickel
Color
Orange/Pina
Description
Canto 5 features a tapered drum shape that fits beautifully in transitional spaces. Our Orange/Pina Bicolor glass combines muted orange and yellow tones onto a pressed glass. This glass is rich with colors that blend and fade into one another. The soft colors have a low key harmonious display that illuminates a warm mood. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.