
Celtic Wall Sconce, Bubble, Bronze Finish, 1x60W Incandescent (Discontinued)
- Mfr # 1WZ-CELTICBB-BR
- Zoro # G306137780
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1WZ-CELTICBB-BR
Zoro #
G306137780
UPC #
767893091064
Country of Origin
Türkiye
Dimensions
Height
7.65
Length
6
Details
Fixture Voltage
120V
Glass Color
Clear
Bulb Technology
Standard
Fixture Wattage
60W
Housing Material
Brass/Steel
Housing Finish
Bronze
Lamp Quantity
1
Lamp Type
A19
Color
Bubble
Description
The Celtic Mini Sconce is a contemporary bath design, employing a softly radiused and fused 3-piece glass diffuser. The glass includes a blown bubble glass upper section and a blown bubble glass lower section, which are fused onto a clear flat glass body with an exposed rounded edge. The clear glass body connects the glass to the upscale plated back plate, resulting in a floating glass appearance. And the pleasing play of light through the lower bubble accents make for a striking affect. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.