Chelsea Wall Sconce, Amber Cloud, Polished Nickel Cap Finish, 1x8W LED

  • Mfr # 704318-LED-PN

  • Zoro # G906141729


product price:  $310.50
/ea
Free Shipping & Returns

Key Features

Height
11
Fixture Voltage
120V
Glass Color
Beige
Housing Material
Steel
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704318-LED-PN
Zoro #
G906141729
UPC #
767893843465
Country of Origin
China

Dimensions

Height
11
Length
7.375

Details

Fixture Voltage
120V
Glass Color
Beige
Housing Material
Steel
Lamp Quantity
1
Lamp Type
A19
Bulb Technology
LED
Housing Finish
Polished Nickel
Fixture Wattage
8W
Color
Amber Cloud

Description

Our lithe and lovely Chelsea sconce has minimal hardware to show off the open-ended handcrafted glass. ADA-Compliant. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This décor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.