
Chelsea Wall Sconce, Amber Cloud, Satin Nickel Cap Finish, 1x75W Incandescent
Mfr # 704318-SN
Zoro # G906141798
product price: $446.99
/ea
Free Shipping & Returns
Key Features
Height
11
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Beige
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
704318-SN
Zoro #
G906141798
UPC #
767893763664
Country of Origin
China
Dimensions
Height
11
Length
7.375
Width
3.625 in
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Beige
Housing Material
Steel
Fixture Wattage
75W
Lamp Quantity
1
Housing Finish
Satin Nickel
Lamp Type
A19
Bulb Technology
Standard
Color
Amber Cloud
Series
Chelsea
Lamp Included
No
Lamp Base
Medium base
Style
Contemporary
Damp/Wet Rating
Damp
Body Material
Glass
Dimmable
Yes
Item
Sconce
Description
Our lithe and lovely Chelsea sconce has minimal hardware to show off the open-ended handcrafted glass. ADA-Compliant. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This décor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.