
Chelsea Wall Sconce, Opal Matte, Satin Nickel Cap Finish, 1x8W LED
Mfr # 704307-LED-SN
Zoro # G906141842
product price:Â $530.99
/ea
Free Shipping & Returns
Key Features
Height
11
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
704307-LED-SN
Zoro #
G906141842
UPC #
767893843427
Country of Origin
China
Dimensions
Height
11
Length
7.375
Width
3.625 in
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Bulb Technology
LED
Housing Material
Steel
Fixture Wattage
8W
Lamp Quantity
1
Lamp Type
A19
Housing Finish
Satin Nickel
Color
Opal Matte
Dimmable
Yes
Lamp Base
GU24
Body Material
Glass
Lamp Included
Yes
Style
Contemporary
Damp/Wet Rating
Damp
Item
Sconce
Series
Chelsea
Description
Our lithe and lovely Chelsea sconce has minimal hardware to show off the open-ended handcrafted glass. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.