Shop NEWHOUSE LIGHTING
See all product information
Create Account
22 in. Purple LED Clamp Desk Lamp Light, Clip on Light/Clamp Lamp for Desk, Bed, Office, Dorm Room
- Mfr # NHCLP-LED-PUR
- Zoro # G821905925
product price:Â
$
25.15
/ea
Key Features
Color
Purple
Height
2.75 in
Width
4.75 in
Finish
Glossy
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NHCLP-LED-PUR
- Zoro #
- G821905925
- UPC #
- 726843006671
- Country of Origin
- China
- Color
- Purple
- Finish
- Glossy
- Lamp Type
- Clamp Desk Lamp
Dimensions
- Height
- 2.75 in
- Width
- 4.75 in
- Length
- 22 in
Description
Ultimate versatility is what the Newhouse LED Flex Clamp Lamp is all about. With a strong clamp holding it in place, the Flex Clamp Lamp provides bright, usable light right where you need it. Top uses include clamping onto dorm room furniture, or as the perfect bedside reading light. We know you will enjoy its flexibility and come up with some great uses. As with all of our lamps, it uses the latest in LED technology and delivers quality light while being extremely energy efficient.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.