Chrissy Cord Pendant, Opal Matte, Bronze Finish, 1x9W LED

  • Mfr # 1BT-150907-LED-BR

  • Zoro # G216467007


product price:  $591.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze
Damp/Wet Rating
Damp
Dimmable
Yes
Shade Material
Glass
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1BT-150907-LED-BR
Zoro #
G216467007
UPC #
767893048167
Country of Origin
China

Dimensions

Height
8 in
Length
4.25 in
Width
4.25 in

Details

Housing Finish
Bronze
Damp/Wet Rating
Damp
Dimmable
Yes
Shade Material
Glass
Lamp Included
Yes
Material
Brass/Steel
Item
Pendant
Series
Chrissy
Color
Opal Matte
Style
Contemporary
Lamp Base
GU24
Voltage
120V
Number of Lights
1

Description

The Chrissy pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.