This item is Discontinued.

Besa Lighting Cirque 12V Suspension, Black Cord and Black Shade, 6x50W MR16 Halogen CIRQUE-12V-BK

Cirque 12V Suspension, Black Cord and Black Shade, 6x50W MR16 Halogen (Discontinued)

  • Mfr # CIRQUE-12V-BK
  • Zoro # G306141329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIRQUE-12V-BK
Zoro #
G306141329
UPC #
767893279592
Country of Origin
China

Dimensions

Maximum Hanging Length
10 Ft.
Shade Diameter
4.25 in
Shade Length
4.25 in
Shade Height
3.5 in

Details

Item
Pendant
Fixture Type
12V Pendant
Lamp Quantity
6
Housing Finish
Black
Lamp Type
MR16
Mounting
Dry
Fixture Wattage
50W
Fixture Voltage
120V
Material
Steel
Light Type
Halogen
Number of Lights
6
Max. Fixture Wattage
50W
Style
Rustic
Housing Material
Steel
Standards
ETL; cETL
Voltage
120V
Lamp Shape
MR16
Fixture Socket Type
GU5.3 Bi-pin

Description

The Cirque 12V chandelier artfully merges modern stylings with old world woodworking, resulting in an ideal complement to any Rustic or Farmhouse Modern environment. Each of the six diminutive suspended shades offer task-driven focused downlighting, while the flexible cord drops playfully interact with the stained real wood ring. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.