This item is Discontinued.

Besa Lighting Coco 10 Pendant, Cocoon, Satin Nickel Finish, 1x60W Incandescent 1JT-COCO1060-SN

Coco 10 Pendant, Cocoon, Satin Nickel Finish, 1x60W Incandescent (Discontinued)

  • Mfr # 1JT-COCO1060-SN
  • Zoro # G806137792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-COCO1060-SN
Zoro #
G806137792
UPC #
767893137472
Country of Origin
Türkiye

Dimensions

Maximum Hanging Length
10 in
Shade Diameter
9.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Length/Depth
9.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Length/Depth (in Inches)
5 in
Shade Height
9.5 in

Details

Color
Cocoon
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Collection
Besa Coco 10 Cord Pendant
Max. Fixture Wattage
60W
Material
Brass/Steel
Standards
UL; cUL
Housing Material
Brass/Steel
Bulb Technology
Standard
Fixture Type
Cord
Lamp Quantity
1
Fixture Wattage
60W
Includes
No
Shade Color
White
Lamp Base
Medium base
Lamp Shape
A19
Shade Finish
Cocoon

Description

The globe-shaped Coco is a blown glass with a neutral décor and classic shape that blends gracefully into all environments. Our Cocoon glass is a frosted glass with interesting threads of opaque white swirling throughout. This décor is full of textured and creates a point of interest to any room. When lit this glass features a dimensional effect from the whites lines that are interlaced at various levels. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.