Zoro Homepage

Coco 12 Pendant, Carrera, Bronze Finish, 1x9W LED

  • Mfr # 1JT-COCO1219-LED-BR

  • Zoro # G006137981


product price: $382.50
/ea
Free Shipping & Returns

Key Features

Color
Carrera
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-COCO1219-LED-BR
Zoro #
G006137981
UPC #
767893151317
Country of Origin
Turkey

Dimensions

Shade Diameter
11.75 in
Maximum Hanging Length
10 in
Canopy/Fitter Length/Depth (in Inches)
5 in
Shade Height
11.5 in
Shade Length/Depth
11.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Color
Carrera
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Max. Fixture Wattage
9W
Bulb Technology
LED
Dimmable
Yes
Housing Material
Brass/Steel
Collection
Besa Coco 12 Cord Pendant
Standards
UL; cUL
Lamp Quantity
1
Fixture Wattage
9W
CRI
90+
Fixture Type
Cord
Color Temperature
3000K
Rated Life
30000
Material
Brass/Steel
Includes
Lamp
Lumens
800
Shade Color
White
Lamp Base
GU24
Lamp Shape
A19
Shade Finish
Carrera

Description

The globe-shaped Coco is a blown glass with a neutral décor and classic shape that blends gracefully into all environments. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.