Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copa 3 Vanity, Opal Matte, Satin Nickel Finish, 2x40W Halogen

  • Mfr # 2SW-440307-SN

  • Zoro # G106138727


product price: $405.00
/ea
Free Shipping & Returns

Key Features

Color
Opal Matte
Height
9
Length
14.625
Housing Finish
Satin Nickel
Lamp Type
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SW-440307-SN
Zoro #
G106138727
UPC #
767893964238
Country of Origin
China

Dimensions

Height
9
Length
14.625
Depth
4.875
Shade Height
6.125 in.
Shade Width
2.75 in.
Shade Length/Depth
2.75 in.

Details

Color
Opal Matte
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Fixture Wattage
40W
Housing Material
Steel
Lamp Quantity
2
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin

Description

Copa is a timeless open cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.