Costaluz, 2433 Series Sconce, Bronze 2x60W Incandescent

  • Mfr # 243398-FR

  • Zoro # G406137109


product price: $220.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
14.5
Length
6.75
Glass Color
Bronze
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243398-FR
Zoro #
G406137109
UPC #
767893921057
Country of Origin
Turkey

Dimensions

Height
14.5
Length
6.75

Details

Voltage
120V
Glass Color
Bronze
Fixture Wattage
60W
Lamp Quantity
2
Housing Material
Aluminum
Lamp Type
A19

Description

This arched shaped of this European blown glass is a perfect complement to architectural features of todays buildings. The bronze finish is opaque. The inside of the glass is softly frosted to enhance the appearance. While suitable for outdoor use, the design of this luminaire easily translates into interior use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.