Zoro Homepage

Costaluz, 2433 Series Sconce, White 2x60W Incandescent

  • Mfr # 243353

  • Zoro # G006137059


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
14.5
Length
6.75
Glass Color
White
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243353
Zoro #
G006137059
UPC #
767893309886
Country of Origin
Turkey

Dimensions

Height
14.5
Length
6.75

Details

Voltage
120V
Glass Color
White
Fixture Wattage
60W
Lamp Quantity
2
Lamp Type
A19
Housing Material
Aluminum

Description

This arched shaped of this European blown glass is a perfect complement to architectural features of todays buildings. The white finish is semi-translucent for increased light output. While suitable for outdoor use, the design of this luminaire easily translates into interior use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.