
Costaluz, 3028 Series Sconce, Black 1x75W Incandescent
Mfr # 302857-FR
Zoro # G306136905
product price:Â $220.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
9.5
Length
6.75
Glass Color
Black
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302857-FR
Zoro #
G306136905
UPC #
767893926519
Country of Origin
Turkey
Dimensions
Height
9.5
Length
6.75
Details
Voltage
120V
Glass Color
Black
Housing Material
Aluminum
Fixture Wattage
75W
Lamp Type
A19
Lamp Quantity
1
Description
Series 3028 wall luminaires feature blown glass with a classic architectural shape. The black opaque finish provides glare-free illumination. The inside of the glass is softly frosted to enhance the appearance. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.