Costaluz, 3028 Series Sconce, White 1x75W Incandescent

  • Mfr # 302853-FR

  • Zoro # G406136898


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
9.5
Length
6.75
Glass Color
White
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302853-FR
Zoro #
G406136898
UPC #
767893926502
Country of Origin
Turkey

Dimensions

Height
9.5
Length
6.75
Width
4 in

Details

Voltage
120V
Glass Color
White
Lamp Quantity
1
Housing Material
Aluminum
Lamp Type
A19
Fixture Wattage
75W
Dimmable
Yes
Item
Sconce
Style
Contemporary
Damp/Wet Rating
Wet
Lens Material
Glass
Lamp Base
Medium base
Lamp Included
No
Series
Costaluz

Description

Series 3028 wall luminaires feature blown glass with a classic architectural shape. The white finish is semi-translucent for increased light output. The inside of the glass is softly frosted to enhance the appearance. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.