Juni 16 Outdoor Sconce, Moss Bubble, Black Finish, 1x60W Incandescent
- Mfr # JUNI16MS-WALL-BK
- Zoro # G006136809
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
8.5 in
Height
17.5
Length
5
Series
Juni
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JUNI16MS-WALL-BK
- Zoro #
- G006136809
- UPC #
- 767893091002
- Country of Origin
- Türkiye
- Item
- Sconce
- Voltage
- 120V
- Series
- Juni
- Lens Material
- Glass
- Glass Color
- Green
- Housing Material
- Aluminum
- Lamp Quantity
- 1
- Lamp Type
- T10
- Fixture Wattage
- 60W
- Dimmable
- Yes
- Lamp Included
- No
- Damp/Wet Rating
- Damp
- Style
- Transitional
- Lamp Base
- Medium base
Dimensions
- Width
- 8.5 in
- Height
- 17.5
- Length
- 5
Description
The Juni 16 sconce is composed of a black aluminum bracket and transparent Moss glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect. The standard incandescent option offers a prominent display of the lamp filament behind the glass, while the LED option results in a splash of concealed LED downlight. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.