
Costaluz, 3061 Series Sconce, Bronze 1x75W Incandescent (Discontinued)
- Mfr # 306198-WALL-FR
- Zoro # G906136916
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
306198-WALL-FR
Zoro #
G906136916
UPC #
767893922429
Country of Origin
Türkiye
Dimensions
Height
12
Length
8.5
Details
Voltage
120V
Glass Color
Bronze
Lamp Type
A19
Fixture Wattage
75W
Housing Material
Aluminum
Lamp Quantity
1
Description
The glass globes used in series 3061 are produced in Europe. Each glass is blown into a mold to attain the basic shape and then hand-painted. The bronze opaque finish is applied in a technique to ensure durability. The inside of the glass is softly frosted to enhance the appearance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.