
Costaluz, 3061 Series Sconce, White 1x75W Incandescent
Mfr # 306153-WALL-FR
Zoro # G806136931
product price: $238.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
12
Length
8.5
Glass Color
White
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
306153-WALL-FR
Zoro #
G806136931
UPC #
767893922382
Country of Origin
Turkey
Dimensions
Height
12
Length
8.5
Details
Voltage
120V
Glass Color
White
Housing Material
Aluminum
Lamp Type
A19
Lamp Quantity
1
Fixture Wattage
75W
Description
The glass globes used in series 3061 are produced in Europe. Each glass is blown into a mold to attain the basic shape and then hand-painted. The white finish is semi-translucent for increased light output. The inside of the glass is softly frosted to enhance the appearance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.