Costaluz, 3078 Series Sconce, Bronze 1x75W Incandescent

  • Mfr # 307899-WALL

  • Zoro # G006137035


product price: $207.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
12.25
Length
8.75
Glass Color
Bronze
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307899-WALL
Zoro #
G006137035
UPC #
767893921972
Country of Origin
Turkey

Dimensions

Height
12.25
Length
8.75

Details

Voltage
120V
Glass Color
Bronze
Lamp Type
A19
Lamp Quantity
1
Fixture Wattage
75W
Housing Material
Aluminum

Description

European blown opal glossy glass is hand-decorated in bronze opaque finish to create the design of this contemporary series of wall mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.