
Costaluz, 3078 Series Sconce, White 1x75W Incandescent
Mfr # 307807-WALL
Zoro # G506136941
product price: $207.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
12.25
Length
8.75
Glass Color
White
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
307807-WALL
Zoro #
G506136941
UPC #
767893921958
Country of Origin
Turkey
Dimensions
Height
12.25
Length
8.75
Details
Voltage
120V
Glass Color
White
Housing Material
Aluminum
Lamp Quantity
1
Fixture Wattage
75W
Lamp Type
A19
Description
European blown opal glossy glass is hand-decorated to create the design of this contemporary series of post mount. The white finish is semi-translucent for increased light output.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.