Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Costaluz, 3100 Series Sconce, White 1x75W Incandescent

  • Mfr # 310053-WALL

  • Zoro # G206136982


product price: $207.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
12
Length
7.875
Glass Color
White
Fixture Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310053-WALL
Zoro #
G206136982
UPC #
767893921903
Country of Origin
Turkey

Dimensions

Height
12
Length
7.875

Details

Voltage
120V
Glass Color
White
Fixture Wattage
75W
Housing Material
Aluminum
Lamp Type
A19
Lamp Quantity
1

Description

Series 3100 feature European glasses with "ribbed" face. The white finish is semi-translucent for increased light output. The finish is applied in a technique to ensure durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.