
Costaluz, 3110 Series Sconce, Bronze 1x75W Incandescent
Mfr # 311098
Zoro # G506136958
product price:Â $189.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
11.375
Length
11.75
Glass Color
Bronze
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
311098
Zoro #
G506136958
UPC #
767893915650
Country of Origin
Turkey
Dimensions
Height
11.375
Length
11.75
Details
Voltage
120V
Glass Color
Bronze
Housing Material
Aluminum
Fixture Wattage
75W
Lamp Type
A19
Lamp Quantity
1
Description
The "ribbed" face of these handcrafted glasses playfully diffuses the illumination. The opaque bronze finish is hand-painted. While suitable for outdoor use, the design of this luminaire easily translate into interior use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.