Costaluz, 3110 Series Sconce, White 1x75W Incandescent

  • Mfr # 311053-FR

  • Zoro # G506137030


product price: $220.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
11.375
Length
11.75
Glass Color
White
Fixture Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311053-FR
Zoro #
G506137030
UPC #
767893913489
Country of Origin
Turkey

Dimensions

Height
11.375
Length
11.75

Details

Voltage
120V
Glass Color
White
Fixture Wattage
75W
Lamp Type
A19
Lamp Quantity
1
Housing Material
Aluminum

Description

The "ribbed" face of these handcrafted glasses playfully diffuses the illumination. The white finish is semi-translucent for increased light output. The inside of the glass is softly frosted to enhance the appearance. While suitable for outdoor use, the design of this luminaire easily translate into interior use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.