Costaluz, 3151 Series Sconce, Bronze 1x75W Incandescent

  • Mfr # 315198-WALL-FR

  • Zoro # G006137080


product price:  $238.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
12.25
Length
4.75
Glass Color
Bronze
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315198-WALL-FR
Zoro #
G006137080
UPC #
767893926373
Country of Origin
Turkey

Dimensions

Height
12.25
Length
4.75

Details

Voltage
120V
Glass Color
Bronze
Lamp Quantity
1
Lamp Type
A19
Fixture Wattage
75W
Housing Material
Aluminum

Description

Series 3151 wall luminaire feature blown glass. Blown clear glass is hand-decorated in a bronze opaque finish. The inside of the glass is softly frosted to enhance the appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.