Costaluz, 3152 Series Sconce, Black 1x75W Incandescent

  • Mfr # 315257-FR

  • Zoro # G706137113


product price: $220.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
9
Length
5.5
Glass Color
Black
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315257-FR
Zoro #
G706137113
UPC #
767893926069
Country of Origin
Turkey

Dimensions

Height
9
Length
5.5

Details

Voltage
120V
Glass Color
Black
Lamp Quantity
1
Lamp Type
A19
Fixture Wattage
75W
Housing Material
Aluminum

Description

Series 3152 wall luminaires are hand-decorated in a black opaque finish. The inside of the glass is softly frosted to enhance the appearance. While suitable for outdoor use, the design of this luminaire easily translates into interior use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.