Shop BESA LIGHTING

Besa Outdoor Moto 11 Square Black White Acrylic 1x5W LED

  • Mfr # MOTO11SQ-WA-LED-BK
  • Zoro # G115562964

product price: 
$
558.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
12.25 in
Lumens
375
Finish
White Acrylic
Glass Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MOTO11SQ-WA-LED-BK
Zoro #
G115562964
UPC #
768902304861
Country of Origin
United States
Item
Outdoor
Voltage
120V
Lumens
375
Finish
White Acrylic
Glass Color
White
Rated Life
25,000 hr
Number of LEDs
1
Fixture Wattage
5W
Mounting
Vertical
Color Temperature
3000 K
Damp/Wet Rating
Wet
CRI
80
Lighting Technology
LED
Lamp Included
Yes
Dimmable
Yes
Fixture Socket Type
E12 (Candelabra)
ADA Compliant (Y/N)
Yes
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
UL or ETL Listing
UL
Bulb Shape
B10
Shade Material
Acrylic
Style
Contemporary
cUL or cETL Listing
cUL
Material
Aluminum

Dimensions

Height
12.25 in
Diameter/Width (in Inches)
10.5 in
Extension/Depth (in Inches)
2.75 in
Height of Center (in Inches)
6.125 in

Description

Our Moto collection is built for outdoor use, but the square faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products