
Costaluz, 3272 Series Sconce, Bronze 1x75W Incandescent (Discontinued)
- Mfr # 327298-WALL-FR
- Zoro # G206137156
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
327298-WALL-FR
Zoro #
G206137156
UPC #
767893926823
Country of Origin
China
Dimensions
Height
11.75
Length
8.5
Details
Voltage
120V
Glass Color
Bronze
Lamp Type
A19
Lamp Quantity
1
Housing Material
Aluminum
Fixture Wattage
75W
Description
Series 3272 wall mount feature blown glass with a classic architectural shape. The bronze finish is opaque. The inside of the glass is softly frosted to enhance the appearance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.