Costaluz, 3417 Series Sconce, Black 1x75W Incandescent

  • Mfr # 341756-WALL

  • Zoro # G706137144


product price:  $207.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
12.25
Length
7.875
Glass Color
Black
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341756-WALL
Zoro #
G706137144
UPC #
767893922207
Country of Origin
Turkey

Dimensions

Height
12.25
Length
7.875

Details

Voltage
120V
Glass Color
Black
Lamp Quantity
1
Fixture Wattage
75W
Housing Material
Aluminum
Lamp Type
A19

Description

Series 3417 post luminaire feature blown glasses in a black opaque finish with a warm smoke tint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.