Besa Outdoor Moto 13 Grid Bronze White Acrylic 2x5W LED

  • Mfr # MOTO13GR-WA-LED-BR
  • Zoro # G615563027
product price: 
$
796.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
15.75 in
Lumens
375
Finish
White Acrylic
Glass Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MOTO13GR-WA-LED-BR
Zoro #
G615563027
UPC #
768909304864
Country of Origin
United States
Item
Outdoor
Voltage
120V
Lumens
375
Finish
White Acrylic
Glass Color
White
Damp/Wet Rating
Wet
Color Temperature
3000 K
Fixture Wattage
5W
Mounting
Vertical
Number of LEDs
2
Lighting Technology
LED
Dimmable
Yes
Rated Life
25,000 hr
CRI
80
Lamp Included
Yes
Shade Material
Acrylic
Bulb Shape
B10
ADA Compliant (Y/N)
Yes
Material
Aluminum
Fixture Finish
Bronze
Fixture Socket Type
E12 (Candelabra)
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Style
Contemporary
cUL or cETL Listing
cUL

Dimensions

Height
15.75 in
Extension/Depth (in Inches)
3.5 in
Diameter/Width (in Inches)
11 in
Height of Center (in Inches)
7.875 in

Description

Our Moto collection is built for outdoor use, but the grid faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & reviews